EXTREMESWITCHING X465-48W BUNDLE INCLUDES X465-48W AND ONE 1100W AC PSU FB 1094
Mfr # X465-48W-B1
Zoro # G514897636
product price: $19,807.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet, Gigabit Ethernet, 40 Gigabit Ethernet, 10 Gigabit Ethernet
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
3
Port/Expansion Slot Details
(1) Uplink, 4(8) Gigabit Ethernet PoE, (2) 40 Gigabit Ethernet Expansion Slot
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X465-48W-B1
Zoro #
G514897636
UPC #
644728046164
Country of Origin
Mexico
Dimensions
Height
1.7 in
Depth
17.3 in
Width
19.2 in
Details
Ethernet Technology
25 Gigabit Ethernet, Gigabit Ethernet, 40 Gigabit Ethernet, 10 Gigabit Ethernet
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
3
Port/Expansion Slot Details
(1) Uplink, 4(8) Gigabit Ethernet PoE, (2) 40 Gigabit Ethernet Expansion Slot
Manageable
Yes
Network Technology
1000Base-T, 40GBase-X, 25GBase-X, 10GBase-X
Stack Port
Yes
Power Source
Power Supply
Total Number of Network Ports
48
Expansion Slot Type
Uplink Module, QSFP+
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Compatible Rack Unit
1U
Power Consumption
4024 W
Series
X465
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.