Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREMESWITCHING X465 INSIGHT MODEL WITH 48 10/100/1000MB FDX/HDX MACSEC CAPABLE

  • Mfr # X465I-48W

  • Zoro # G714897641


product price: $20,499.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Port/Expansion Slot Details
(2) 40 Gigabit Ethernet Stack, (4) 10 Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
Environmentally Friendly
Yes
Number of SFP+ Slots
4
Total Number of Network Ports
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X465I-48W
Zoro #
G714897641
UPC #
644728047260
Country of Origin
Mexico

Dimensions

Depth
19.2 in
Height
1.7 in
Width
17.3 in

Details

Media Type Supported
Optical Fiber
Port/Expansion Slot Details
(2) 40 Gigabit Ethernet Stack, (4) 10 Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
Environmentally Friendly
Yes
Number of SFP+ Slots
4
Total Number of Network Ports
48
Ethernet Technology
40 Gigabit Ethernet, 10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
6
Expansion Slot Type
SFP+, QSFP+
Redundant Power Supply Supported
Yes
Compatible Rack Unit
1U
Power Consumption
4032 W
Stack Port
Yes
Uplink Port
Yes
Power Source
Power Supply
Manageable
Yes
Network Technology
40GBase-X, 10GBase-X, 100/1000Base-T
Item
Ethernet Switch
Series
X465

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.