EXTREMESWITCHING X465 WITH 48 10/100/1000MB FDX/HDX MACSEC CAPABLE PORTS WITH 80

  • Mfr # X465-48P

  • Zoro # G814883148


product price:  $14,345.99
/ea
Free Shipping & Returns

Key Features

Width
17.6"
Mounting
Rack
Height
1.7"
Depth
17.3"
Total Number of Network Ports
48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X465-48P
Zoro #
G814883148
UPC #
644728042623
Country of Origin
Mexico

Dimensions

Width
17.6"
Height
1.7"
Depth
17.3"

Details

Item
Ethernet Switch
Mounting
Rack
Total Number of Network Ports
48
Network Technology
10/100/1000Base-T, 40GBase-X
Power Consumption
1746 W
Port/Expansion Slot Details
1 x Uplink, 48 x Gigabit Ethernet PoE, 2 x 40 Gigabit Ethernet Expansion Slot
Redundant Power Supply Supported
Yes
Expansion Slot Type
Uplink Module, QSFP+
Total Number of Expansion Slots
3
Manageable
Yes
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply
Ethernet Technology
40 Gigabit Ethernet, Gigabit Ethernet
Compatible Rack Unit
1U
Stack Port
Yes
Series
X465
Layer Supported
3
Mounting Type
Rack-mountable
Modular
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.