VERSATILE INTERFACE MODULE 5 WITH FOUR 10GBE SFP+ PORTS LRM MACSEC CAPABLE SUP
Mfr # VIM5-4XE
Zoro # G714887475
product price: $2,239.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Standard
1000Base-X, 10GBase-LRM
Expansion Slot Type
SFP+
Compatible With
Extreme Networks X465 Series Switches
Product Line
ExtremeSwitching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIM5-4XE
Zoro #
G714887475
UPC #
644728042678
Country of Origin
Mexico
Details
Media Type Supported
Optical Fiber
Network Standard
1000Base-X, 10GBase-LRM
Expansion Slot Type
SFP+
Compatible With
Extreme Networks X465 Series Switches
Product Line
ExtremeSwitching
Total Number of Expansion Slots
4
Item
Expansion Module
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.