Zoro Homepage

VERSATILE INTERFACE MODULE 5 WITH FOUR 25GBE SFP28 PORTS MACSEC CAPABLE SUPPOR

  • Mfr # VIM5-4YE

  • Zoro # G515920715


product price: $4,485.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Extreme Networks X465 Series Switches
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
4
Ethernet Technology
10 Gigabit Ethernet, 25 Gigabit Ethernet
Network Standard
10GBase-X, 25GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIM5-4YE
Zoro #
G515920715
UPC #
644728042708
Country of Origin
Mexico

Details

Compatible With
Extreme Networks X465 Series Switches
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
4
Ethernet Technology
10 Gigabit Ethernet, 25 Gigabit Ethernet
Network Standard
10GBase-X, 25GBase-X
Expansion Slot Type
SFP28
Item
Expansion Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.