VSP4900-12MXU-12XE BUNDLE INCLUDES VSP4900-12MXU-12XE AND ONE 1100W AC PSU FB 1

  • Mfr # VSP4900-12MXU-12XE-B1

  • Zoro # G014897648


product price:  $23,756.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Depth
19.2 in
Total Number of Expansion Slots
13
Width
17.3 in
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSP4900-12MXU-12XE-B1
Zoro #
G014897648
UPC #
644728045099
Country of Origin
Mexico

Dimensions

Depth
19.2 in
Width
17.3 in
Height
1.7 in

Details

Ethernet Technology
10 Gigabit Ethernet
Total Number of Expansion Slots
13
Power Source
Power Supply
Maximum Data Transfer Rate
1.25-GB/s
Network (RJ-45)
Yes
Total Number of Network Ports
12
Uplink Port
Yes
Compatible Rack Unit
1U
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
60 Hz, 50 Hz
PoE (RJ-45) Port
Yes
PoE Budget
720 W
Plug/Connector Type
IEC 320 EN 60320 C15
Network Technology
10GBase-T, 10GBase-X
Networking Standards
IEEE 802.3az, IEEE 802.3, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3ae, IEEE 802.3bm, IEEE 802.1ae, IEEE 802.3bt, IEEE 802.3aq, IEEE 802.3ba
Features
Hot-swappable, Energy Efficient
Power Consumption
73 W
Expansion Slot Type
Versatile Interface Module (VIM), SFP+
Port/Expansion Slot Details
(1) RJ-45 Serial console Port, (1) USB Micro-B Management Port, 1(2) 1/2.5/5/10BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port, 1(2) 1/10BASE-X Gigabit Ethernet SFP+ Expansion Slot, (1)-10/100/1000BASE-T Management Port, (2) USB A Port
Number of SFP+ Slots
12
Series
4900
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.