Shop EXTREME STRETCH
See all product information
Create Account
Window and Door Premium Elastomeric Sealant, White, 2 hr Paintable, 24 hr Water Ready Curing
- Mfr # 7079800958
- Zoro # G423562496
product price:Â
$
10.99
/ea
Key Features
Color
White
Adhesive Grouping
Sealant
Container Type
Squeeze Tube
Application
Aluminum Brick Composite Wood Concrete Drywall EIFS Fiber Cement Glass Metals Mortar Plaster Plastics PVC Stone Stucco Vinyl Wood
Sealant Base
Acrylic Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079800958
- Zoro #
- G423562496
- UPC #
- 070798009585
- Country of Origin
- United States
- Color
- White
- Adhesive Grouping
- Sealant
- Container Type
- Squeeze Tube
- Application
- Aluminum Brick Composite Wood Concrete Drywall EIFS Fiber Cement Glass Metals Mortar Plaster Plastics PVC Stone Stucco Vinyl Wood
- Sealant Base
- Acrylic Urethane
- Full Cure Time
- 2 hr Paintable 24 hr Water Ready
- Item
- Window and Door Premium Elastomeric Sealant
Dimensions
- Container Size
- 2.8 fl-oz
Description
EXTREME STRETCH acrylic urethane is a versatile, premium elastomeric sealant ideal for sealing a wide range of interior and exterior applications. EXTREME STRETCH stretches over 600%, seals gaps up to 3 in wide and provides great adhesion for a long-lasting, crackproof seal. Its unique acrylic urethane formula is 100% waterproof, easy to apply and tool, paintable, low odor and water clean-up. Lifetime guarantee. Meets ASTM C920, Class 25. VOC compliant. Interior/exterior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.