Shop GE

Advanced White Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz

  • Mfr # 2708925
  • Zoro # G305297980

product price: 
$
11.15
/ea
Sold in multiples of 12 for $133.80

Key Features

Container Size
10.1 oz
Color
White
Full Cure Time
1 day
Material
Silicone
Coverage
51 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2708925
Zoro #
G305297980
UPC #
28756956822
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
White
Full Cure Time
1 day
Material
Silicone
Coverage
51 ft
Environment
Indoor
Item
Caulk Sealant

Description

GE Advanced Silicone 2 Kitchen and Bath sealant is a high-performance, 100 percent silicone and 100 percent waterproof sealant ideal for areas prone to water exposure. GE Advanced Silicone 2 Kitchen and Bath sealant is permanently flexible with 40 percent more flexibility than Class 25 sealants and has 5X stronger adhesion than our Silicone 1 sealant. It will not discolor most high-end metal finishes such as chrome, bronze, and nickel. This sealant also has a low odor while curing thanks to its neutral-cure formula. Its 30-minute water-ready formula offers 10-year mold-free product protection to protect against mold and mildew growth. Use our silicone kitchen and bathroom sealant on a variety of common surfaces, including most metals, plastics, and woods; glass, drywall, plaster, granite, and more.


  • • This 100 percent silicone formula offers ultimate protection against water damage, providing a reliable seal in areas prone to consistent water exposure
  • • Cured sealant is resistant to stain-causing mold and mildew growth
  • • Stays permanently flexible with a high-performing, durable seal
  • • Ready for water exposure in as little as 30 minutes
  • • Withstands extreme expansion and contraction associated with temperature fluctuations
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.