This item is Discontinued.

Extreme Tools 32-1/2"W Tool Cart 4 Drawers, Black, 22"D x 41-1/2"H EX3204TCBK

32-1/2"W Tool Cart 4 Drawers, Black, 22"D x 41-1/2"H (Discontinued)

  • Mfr # EX3204TCBK
  • Zoro # G7187111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX3204TCBK
Zoro #
G7187111
UPC #
892562002796
Country of Origin
China

Dimensions

Width
32-1/2"
Depth
22"
Height
41-1/2"

Details

Item
Tool Cart
Color
Black
Material
Steel
Number of Drawers
4
Features
Stainless Steel Handle, Secure Tubular Lock and Key, 4 Swivel Casters, Ball Bearing Slides
Finish
High Gloss Powder Coated
Tool Storage Type Included
Rolling Cabinet
Gauge
14/18 ga.

Description

This tool cart from Extreme Tools is a sturdy and durable product that you will be able to rely on. It comes with a lock and key for added security, as well as four swivel casters for easy mobility. The tool chest has stainless steel handles, which are not only stylish but also very practical. The tubular lock and key allow you to secure your tools inside the cabinet. The ball bearing slides ensure smooth operation of the drawers. With its 14/18 ga. gauge construction, this high gloss powder coated tool chest is designed to last in any work environment. This is the ideal tool storage solution for anyone who needs reliable and safe storage for their tools at home or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.