Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Extreme Tools 41-1/2"W Rolling Cabinet 11 Drawers, Red, 23-5/8"D x 23-1/4"H PWS4124RCTXRD

41-1/2"W Rolling Cabinet 11 Drawers, Red, 23-5/8"D x 23-1/4"H (Discontinued)

  • Mfr # PWS4124RCTXRD
  • Zoro # G7162149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS4124RCTXRD
Zoro #
G7162149
UPC #
817895010584
Country of Origin
China

Dimensions

Width
41-1/2"
Depth
23-5/8"
Height
23-1/4"

Details

Item
Rolling Cabinet
Color
Red
Material
Steel
Number of Drawers
11
Features
Cabinet is a full 24" Deep (4) 5" x 2" Casters Includes: (2) Swivel-Brake Casters, (2) Rigid Casters Full-Width Polished Aluminum Drawer Handles Raise & Release Drawer Handles Automatically Latch Shut Prevents Drawers from Opening Unwantedly Roller Bearing Glides On All Drawers (6) Single Glide Drawers Rated 100 lbs. per Drawer (5) Double Glide Drawers Rated 200 lbs. per Drawer Premium Skid-Proof Drawer Liners Included Tubular Theft Proof Lock System with Keys Weather Resistant Textured Finish Shipping Weight: 300 lbs.
Finish
Chrome plated
Locking System
Tubular Lock And Keys
System of Measurement
Inch
Tool Storage Type Included
Rolling Cabinet
Load Rating
100, 200 lb.
Storage Capacity
10,557 cu. in.
Drawer Slides
Ball Bearing
Series
PWS
Configuration
(1) 24-7/8" W x 12" D x 2-3/4" H; (1) 37-3/8" W x 14" D x 3-1/2" H

Description

Roller Cabinet,41 In.,11 Drawer,24 In. Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.