This item is Discontinued.

Extreme Tools 72"W Rolling Cabinet 17 Drawers, Blue, 44-3/4"D x 30"H EX7217RCBL

72"W Rolling Cabinet 17 Drawers, Blue, 44-3/4"D x 30"H (Discontinued)

  • Mfr # EX7217RCBL
  • Zoro # G7164477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX7217RCBL
Zoro #
G7164477
UPC #
892562002741
Country of Origin
China

Dimensions

Width
72"
Depth
44-3/4"
Height
30"

Details

Item
Rolling Cabinet
Color
Blue
Material
Aluminum, Stainless Steel, Steel
Number of Drawers
17
Features
(6) 6 x 2 Casters (4 Locking Swivel and 2 Rigid) Handle Included Fits Either End Theft Proof Lock System Full Extension Drawers Use Extra Heavy Duty Ball Bearing Glides 300 - 600* lbs. Load Rating per Drawer (*Rating for Double Drawer Glides) Full-Width Extruded Aluminum Polished Drawer Pulls Locking Security Drawer Keeps Valuables Safe While Tool Box Is Open Stainless Steel Top Included Eva High Density Drawer Liners Included Shipping Weight: 1,310 lbs.
Finish
Chrome Plated/Gloss Powder Coated/Polished
Series
EX
Storage Capacity
43,256 cu. in.
Load Rating
300-600 lb.
Drawer Slides
Extra Heavy Duty Ball Bearing
Handle Design
Tubular
Gauge
11
System of Measurement
Inch
Number of Handles
1
Tool Storage Type Included
Rolling Cabinet
Configuration
(1) 13-1/4" W x 28-1/8" D x 10-1/2" H; (1) 13-1/4" W x 28-1/8" D x 10-1/2" H; (2) 13-1/4" W x 28-1/8" D x 2" H; (3) 13-1/4" W x 28-1/8" D x 2" H; (2) 13-1/4" W x 28-1/8" D x 4-3/4" H; (1) 13-1/4" W x 28-1/8" D x 4-3/4" H; (1) 32-3/4" W x 28-1/8" D x 2" H; (1) 32-3/4" W x 28-1/8" D x 2" H; (1) 32-3/4" W x 28-1/8" D x 4-3/4" H; (2) 32-3/4" W x 28-1/8" D x 4-3/4" H; (1) 50" W x 28-1/8" D x 2" H; (1) 50" W x 28-1/8" D x 4-3/4" H
Locking System
Tubular Lock And Keys

Description

Roller Cabinet,72 In.,17 Drawer,3 Bank,Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.