This item is Discontinued.

Extreme Tools Extreme Tools Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box RX192507SBBL

Extreme Tools Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box (Discontinued)

  • Mfr # RX192507SBBL
  • Zoro # G105261167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX192507SBBL
Zoro #
G105261167
UPC #
817895010980
Country of Origin
China

Description

Extreme tools rx192507sbbl extreme tools professional 19"w x 25"d x 39-1/4"h 7 drawer blue side box extreme toolsrx series rx192507sb 19" 7 drawer professional side box is the perfect addition to your rx series tool box. This professional tool box features 7 drawer with our patented quick release, self-latching drawer pulls. Our sturdy drawer latches keep your drawers closed even when you are moving your tool box. Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs. Per drawer. You can also use the top of the side box as a handy work space. This convenient side box gives you loads of extra space at an affordable price with the assurance of extreme toolsquality. features: overall dimensions: 19"w x 25"d x 39"h 7 drawer: 2 deep and 1 extra deep full-width, polished extruded aluminum drawer pulls resist oxidation and stay looking great patented quick release, self-latching drawer pulls keep drawers securely closed 25" cabinet depth means lots of storage space full-extension ball bearing slides on drawers allow drawers to open and close smoothly ball bearing slides load rated 100-200* lbs per set of slides drawer *drawers with double slides akzonobel high gloss powder coat finish resists stains, scratches and chemicals tubular, coded security lock and keys can be keyed to match roller cabinet heavy duty pvc drawer liners protect your drawers and tools fits on the rx series 72" or 55" roller cabinets total capacity: 8,091 cu. In. net weight: 168 lbs. shipping weight: 220 lbs. drawers dimensions (o.d.): 5 15.7 x 23.3 x 2.8 1 15.7 x 23.3 x 11.7 1 15.7 x 23.3 x 5.8 drawers dimensions (i.d.): 5 14.8 x 22.1 x 1.9 1 14.8 x 22.1 x 10.7 1 14.8 x 22.1 x 4.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.