Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Extreme Tools Roller Cabinet, 11 Drawer, Red, 41 in W x 24 in D PWS4124RCTXRD

Roller Cabinet, 11 Drawer, Red, 41 in W x 24 in D (Discontinued)

  • Mfr # PWS4124RCTXRD
  • Zoro # G705736584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS4124RCTXRD
Zoro #
G705736584
UPC #
817895010560
Country of Origin
China

Dimensions

Width
41 in
Depth
24 in

Details

Item
Roller Cabinet
Number of Drawers
11
Color
Red
Tool Storage Type Included
Roller Cabinet
Finish
Textured

Description

Extreme Tools PWS Series PWS4124RC 41" 11 Drawer Roller Cabinet tool boxes give you the room you need in a professional tool box with self-latching drawers. These roller cabinets incorporate the key features you want like heavy-duty steel drawers which use ball bearing slides, and casters that can hold up to 550 lbs. per caster. Each standard drawer uses self-latching drawer pulls which keep them securely closed even when you are moving your tool box. Each drawer can hold up to 100 lbs. and deep drawers with two sets of slides can hold up to 200 lbs. of your tools and equipment. The extra wide top drawer gives you room for long tools and the extra deep bottom drawers can hold your bulky tools. The handle is designed to fit on either side of the tool box making it easy to move around wherever you need it.
Features and Benefits:
• Dimensions: 41.5”W x 24”D x 41.5”H
• Heavy duty steel construction makes your tool box strong
• 24” cabinet depth provides plenty of storage space
• Self-latching, full-width aluminum drawer pulls keep drawers closed and secure while moving
• Four 5" x 2" casters support up to 550 lbs. per caster
• 2 locking swivel and 2 rigid casters make it easy to move your cabinet where you want it
• Chrome side handle fits on either side of roller cabinet
• Textured finish hides fingerprints, smudges and marks, plus it is weather-resistant
• Drawers use heavy duty ball bearing slides, load rated 100 – 200 lbs* per drawer (*Drawers with double sets of slides)
• EVA drawer liners are included
• Secure tubular coded lock system keeps your tools safe while you are away
.
Drawer Dimensions:
Top Drawer 37.5”W x 21”D x 5.3”H
3 Drawers 23.5”W x 21”D x 2.3”H
1 Drawer 23.5”W x 21”D x 5.3”H
1 Drawer 23.5”W x 21”D x 8.3”H
3 Drawers 11.8”W x 21”D x 2.3”H
1 Drawer 11.8”W x 21”D x 5.3”H
1 Drawer 11.8”W x 21”D x 8.3”H
Complete your Extreme Tools 41” 11 Drawer Roller Cabinet with
PWS4105TX Extreme Tools 41” Deluxe Extreme Portable Workstation
EXTCOSL Extreme Tools Roller Cabinet Accessory: Tool & Can Organizer
ACPTRSL Extreme Tools Roller Cabinet Accessory: Hanging Power Tool Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.