Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Cabinet, 17 Drawer, Orange, 72 in W x 21 in D

  • Mfr # DX722117RCORBK

  • Zoro # G205736527


product price: $3,063.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
17
Width
72 in
Depth
21 in
Handle Color
Black
Tool Storage Type Included
Roller Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX722117RCORBK
Zoro #
G205736527
UPC #
817895015138
Country of Origin
China

Dimensions

Width
72 in
Depth
21 in

Details

Item
Roller Cabinet
Number of Drawers
17
Color
Orange
Handle Color
Black
Tool Storage Type Included
Roller Cabinet

Description

Extreme Tools DX Series DX722117RC 72” 17 Drawer Roller Cabinet is the perfect tool box for providing loads of storage space to meet your needs. This high-quality tool box features 2 extra long drawers. Patented self-latching DX Quick Release drawer pulls keep drawers securely closed. Each drawer uses ball bearing slides that let you load 100-200* lbs. per drawer (*drawers with double slides.) The four exclusive Mag Wheel casters hold up to 900 lbs. each and support a fully loaded tool box. We protect the roller cabinet with heavy duty PVC drawer liners and a PVC laminated MDF work surface. This huge roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 72”W x 21”D x 42.75”H
• Heavy-duty 14-gauge steel frame construction
• 2 Extra-long drawers fit large or long tools
• Full-width, sturdy high gloss powder-coated steel drawer pulls
• Patented DX Quick Release self-latching drawer pulls keep drawers closed
• Ball bearing slides load rated 100 lbs. per set
• Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish resists chemical stains and scratches
• Tubular, coded security lock and keys
• Tubular, powder-coated steel side handle included
• Four 6”x 2” Mag Wheel Caster (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Includes PVC laminated MDF work surface
• PVC drawer liners included
• Total Capacity: 24,137 cu. In.
• Net Weight: 452 lbs.
Outside Drawer Dimensions: (WxDxH)
1 drawer 51.4x19.3x5.8
1 drawer 51.4x19.3x2.8
7 drawers 15.7x19.3x2.8
2 drawers 15.7x19.3x11.7
3 drawers 34.1x19.3x2.8
2 drawers 15.7x19.3x5.8
1 drawer 15.7x19.3x5.8
Inside Dimensions: (WxDxH)
1 drawer 50.5x18.1x4.8
1 drawer 50.5x18.1x1.9
7 drawers 14.2x18.1x1.9
2 drawers 14.2x18.1x11
3 drawers 33.3x18.1x1.9
2 drawers 33.3x18.1x4.8
1 drawer 14.2x18.1x4.8
Complete your set with
DX722101HC DX Series 72” Professional Hutch with Power Tool Rack
DX192100SL DX Series 19” 4 Shelf Side Locker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.