This item is Discontinued.

Extreme Tools Side Box, 7 Drawer, Blue/Chrome, 19 in W x 25 in D RX192507SBBL

Side Box, 7 Drawer, Blue/Chrome, 19 in W x 25 in D (Discontinued)

  • Mfr # RX192507SBBL
  • Zoro # G305736519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX192507SBBL
Zoro #
G305736519
UPC #
817895010980
Country of Origin
China

Dimensions

Width
19 in
Depth
25 in

Details

Item
Side Box
Number of Drawers
7
Color
Blue/Chrome
Handle Color
Chrome
Tool Storage Type Included
Side Box

Description

Extreme Tools RX Series RX192507SB 19” 7 Drawer Professional Side Box is the perfect addition for expanding your RX Series tool box. This professional tool box features 7 drawers with patented Quick Release, self-latching drawer pulls. Our sturdy drawer latches keep your drawers securely closed. Each drawer uses full-extension ball bearing slides that allow drawer capacities of 100-200* lbs. per drawer. You can also use the top of the side box as a handy work space. This convenient side box gives you loads of extra space at an affordable price with the assurance of Extreme Tools quality.
Features:
• Overall Dimensions: 19”W x 25”D x 39”H
• 7 drawers: 2 deep and 1 extra deep
• Full-width, polished anodized aluminum drawer pulls resist oxidation and stay looking great
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• 25” Cabinet depth means lots of storage space
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawer capacity: 100-200* lbs per drawer
*Drawers with double slides
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Tubular, coded security lock and keys can be keyed to match roller cabinet
• Includes PVC drawer liners protect your drawers and tools
• Fits on the RX Series 72”W x 25”D or 55”W x 25”D roller cabinets
• Total Capacity: 8,091 cu. In.
• Net Weight: 168 lbs.
• Shipping Weight: 220 lbs.
Outside Drawer Dimensions (O.D.):
5 15.7 x 23.3 x 2.8
1 15.7 x 23.3 x 11.7
1 15.7 x 23.3 x 5.8
Inside Dimensions:
5 14.8 x 22.1 x 1.9
1 14.8 x 22.1 x 10.7
1 14.8 x 22.1 x 4.10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.