Zoro Homepage

Side Cabinet, 4 Drawer, Blue/Chrome, 24 in W x 30 in D

  • Mfr # EX2404SCQBLCR

  • Zoro # G705736652


product price: $3,024.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Width
24 in
Depth
30 in
Tool Storage Type Included
Side Cabinet
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2404SCQBLCR
Zoro #
G705736652
UPC #
817895014773
Country of Origin
China

Dimensions

Width
24 in
Depth
30 in

Details

Item
Side Cabinet
Number of Drawers
4
Color
Blue/Chrome
Tool Storage Type Included
Side Cabinet
Number of Shelves
2
Handle Color
Chrome

Description

Extreme Tools EX Professional Series tool boxes and accessories are built to last a lifetime. The 24” 4 Drawer and 3 Shelf Side Cabinet is the sturdiest you will find. It comes welded and fully-assembled with a super heavy duty support bracket that bolts under both the roller cabinet and side cabinet so that no extra support is needed. The four drawers and three shelves (1 fixed and 2 adjustable) use ball bearing slides load rated 300 lbs. per set, making it easy to store and access your tools and personal items. If you need a larger space, the slides allow you to remove and adjust the shelves so that you can store bigger items. The side cabinet door can be adjusted to swing from the left or right and can be mounted on either side of your tool box. The EX2404SC Extreme Professional Side Cabinet comes in a variety of color combinations. It fits on the EX Professional Series roller cabinets: EX7217RC 72” 17 Drawer Triple Bank Roller Cabinet or EX5511RC EX 55” 11 Drawer Roller Cabinet.
Dimensions: 24”W x 30.875”D x 63.375”H
Features and Benefits:
• Full 30” depth for more storage space
• Support bracket mounts under side cabinet and roller cabinet and eliminates the need for any additional support like casters
• 1 fixed and 2 adjustable shelves with ball bearing slides load rated 300 lbs. each
• 4 drawers with heavy duty full-extension 300 lbs. ball bearing slides
• Cabinet and door can be adjusted to swing from left or right
• Full-length polished, color-anodized solid aluminum door pull and drawer pulls resist oxidation and look great!
• High gloss AkzoNobel powder coat finish resists scuffs and stains
• Secure, tubular coded lock system can be keyed the same as your roller cabinet
• Includes high quality PVC drawer liners
• Net weight: 362 lbs.
• Load capacity: 1,800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.