Shop PROTO
Additional $330.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Top Chest, 15 Drawer, Red, 67 in W x 25-1/4 in D x 27 in H
- Mfr # J556727B-15RD
- Zoro # G409799588
product price:Â
$
5,303.99
/ea
Key Features
Number of Drawers
15
Width
67 in
Depth
25-1/4 in
Height
27 in
Style
Top Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J556727B-15RD
- Zoro #
- G409799588
- UPC #
- -
- Country of Origin
- United States
- Item
- Top Chest
- Number of Drawers
- 15
- Color
- Red
- Style
- Top Chest
- Drawer Slide Features
- Fully Extending
- Body Finish
- Gloss
- Drawer Color
- Red
- Drawer Finish
- Gloss
- Total Storage Capacity
- 24,346 cu in
- Body Finish/Color
- Gloss Red
- Drawer Slide Type
- Ball Bearing
- Locking System
- Keyed
- Series
- 550
- Total Load Capacity
- 2,075 lb
- Largest Maximum Drawer Load Capacity
- 200 lb
- Body Color
- Red
- Smallest Maximum Drawer Load Capacity
- 120 lb
- Duty Rating
- Heavy Duty
- Container Type
- Top Chest
- Sensor Body Style
- Top Chest
Dimensions
- Width
- 67 in
- Depth
- 25-1/4 in
- Height
- 27 in
- Overall Depth
- 25 1/4 in
- Overall Dimensions
- 67 in W x 25 1/4 in D x 27 in H
- Overall Width
- 67 in
- Overall Height
- 27 in
Description
Top Chest, Body Color Red, Body Finish Gloss, Drawer Color Red, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Red, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 25 1/4 in, Overall Height 27 in, Overall Width 67 in, Series 550, Smallest Maximum Drawer Load Capacity 120 lb, Style Top Chest, Total Load Capacity 2,075 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.