Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Locker, Black/Blue, 19 in W x 21 in D

  • Mfr # DX192100SLBKBL

  • Zoro # G005736680


product price: $1,225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
19 in
Depth
21 in
Number of Shelves
4
Tool Storage Type Included
Side Locker
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX192100SLBKBL
Zoro #
G005736680
UPC #
817895015282
Country of Origin
China

Dimensions

Width
19 in
Depth
21 in

Details

Item
Side Locker
Color
Black/Blue
Number of Shelves
4
Tool Storage Type Included
Side Locker
Handle Color
Blue

Description

Extreme Tools DX Series DX192100SL 19in 4-Shelf Side Locker is the perfect addition to expand your tool box storage. This professional quality side locker features 4 adjustable shelves. The adjustable shelves allow you to store large, bulky items and provide a practical organizational storage space. The locking door has a full-length handle and is reversible allowing placement of the side locker on either side of the roller cabinet. The high gloss AkzoNobel powder coat fish looks great and provides that added protection you want. Shelf liners are also included to protect the shelves. Like the roller cabinets, the side lockers have secure, tubular coded locks and keys. Side lockers mount on DX Series 72in Roller Cabinets. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.