Zoro Homepage

Side Locker, Green, 19 in W x 21 in D

  • Mfr # DX192100SLGNBK

  • Zoro # G105736597


product price: $1,225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
19 in
Depth
21 in
Tool Storage Type Included
Side Locker
Handle Color
Black
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX192100SLGNBK
Zoro #
G105736597
UPC #
817895015312
Country of Origin
China

Dimensions

Width
19 in
Depth
21 in

Details

Item
Side Locker
Color
Green
Tool Storage Type Included
Side Locker
Handle Color
Black
Number of Shelves
4

Description

Extreme Tools DX Series DX192100SL 19” 4-Shelf Side Locker is a great way to expand the tool storage of the DX Series. This convenient side locker attaches to the side of the DX Series 72” roller cabinets. The four adjustable, powder-coated steel shelves give you options for storing just about any size item. The door can be switched to swing from either side so the locker can hang on either side of the roller cabinet. Casters are not needed to support the side locker. They come equipped with a heavy-duty support bracket which attaches under the side locker and the roller cabinet so no casters are needed to support it. It’s the perfect option for giving you the extra space you need.
• Overall Dimensions: 19”W x 21”D x 56.34”H
• 4 adjustable powder-coated shelves
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Full-length powder-coated steel handle on side locker door
• Reversible door allows you to mount locker on either side of roller cabinet
• Included heavy-duty mounting bracket supports side locker – no casters needed
• PVC shelf liners included
• Door can be adjusted to swing from either direction
• Add-On for DX 72” Model Only - Assembly required
• Steel Thickness: 2.5mm Support Bracket; 1.0mm Top/Side/Back/Bottom Panels
• Net Weight: 94 lbs.
• Shipping Weight: 190 lbs.
• Total Capacity: 22,463.7 cu. In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.