Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Chest, 8 Drawer, Blue/Chrome, 41 in W x 25 in D

  • Mfr # RX412508CHBL

  • Zoro # G105736528


product price: $1,412.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Color
Blue/Chrome
Width
41 in
Depth
25 in
Handle Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX412508CHBL
Zoro #
G105736528
UPC #
817895012991
Country of Origin
China

Dimensions

Width
41 in
Depth
25 in

Details

Item
Top Chest
Number of Drawers
8
Color
Blue/Chrome
Handle Color
Chrome
Tool Storage Type Included
Tool Chest
Cabinet Handle Style
Pulls

Description

Extreme Tools RX Series RX412508CH 41" 8 Drawer Top Chest incorporates the key features you want in a professional tool box! The top chest uses our patented Quick Release, self-latching drawer pulls that keep each drawer individually closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. The 25” depth gives you plenty of room for your tools. Each drawer holds 100-200* lbs., so you can load them up! Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. You get Extreme Tools quality in a professional box at an affordable price!
Features and Benefits:
∙ Dimensions: 41”W x 25”D x 21.375”H
∙ Patented Quick Release, self-latching drawer pulls keep drawers securely closed
∙ Heavy duty steel construction supports a fully loaded chest
∙ 25” cabinet depth gives plenty of storage space
∙ Drawers use heavy duty full-extension ball bearing slides
∙ Drawer capacity: 100–200* lbs. per drawer (*double slides)
∙ Two gas struts hold lid securely open
∙ Large open till area under lid for storing larger items
∙ PVC high density drawer liners are included to protect your drawers and tools
∙ Full-width, polished anodized aluminum drawer pulls resist oxidation
∙ Chrome trim adds the finishing touch
∙ AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
∙ Secure tubular coded lock and keys
∙ Capacity: 8775.4 cu. in.
∙ Net Weight: 196 lbs.
∙ Shipping Weight: 354 lbs.
Drawer Sizes (W x D x H)
Outside Dimensions:
5 Drawers 23.4” x 24.3” x 2.8”
1 Drawer 12.7” x 24.3” x 8.8”
2 Drawers 12.7” x 24.3” x 2.8”
Inside dimensions:
5 Drawers 22.5” x 22.1” x 2.2”
1 Drawer 11.9” x 22.1” x 8.1”
2 Drawers 11.9” x 22.1” x 2.2”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.