Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown, L, 3 PK

  • Mfr # 9102-3

  • Zoro # G710870594


product price: $22.49
/pk 3, $7.50/ea

Key Features

Glove Size
L
Length
9.5 in
Includes
3 Pair of Gloves
Material
100% Genuine leather
Application
Construction, Farming, Gardening & Maintenance, Heat Resistant, Cut/punture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9102-3
Zoro #
G710870594
UPC #
804467464869
Country of Origin
India

Dimensions

Glove Size
L
Length
9.5 in
Size
Large

Details

Color
Brown
Includes
3 Pair of Gloves
Material
100% Genuine leather
Application
Construction, Farming, Gardening & Maintenance, Heat Resistant, Cut/punture Resistant

Description

Protects from cuts, abrasions and punctures


  • •Durable and comfortable to wear
  • •Very resistant to heat and flame
  • •Made from 100% genuine leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.