Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS33x22-AF
Zoro #
G7646266
UPC #
708862814826
Country of Origin
China
Dimensions
Visor Thickness
0.009 in
Visor Height
8 3/4 in
Visor Width
13 in
Details
Item
Faceshield Assembly
Visor Color
Clear
Visor Material
Plastic
Standards
Intertek Test Report:SHAH01217295
Features
Foam Barrier for Wide Coverage, Soft Strap Securment
Headgear Style
Partial Crown
Strap Material
Elastic
Headgear Color
Blue
Disposable/ Reusable
Disposable
Faceshield Assembly/Headgear Suspension
Elastic Band
Includes Anti-Fog Visor Coating
Yes
Description
Faceshield Assembly, Features Foam Barrier for Wide Coverage, Soft Strap Securment, Headgear Color Blue, Headgear Material Polyethylene, Headgear Style Partial Crown, Includes Anti-Fog Visor Coating Yes, Reusability Disposable, Standards Intertek Test Report:SHAH01217295, Visor Color Clear, Visor Height 8 3/4 in, Visor Material Plastic, Visor Thickness 0.009 in, Visor Width 13 in, Visor Coating Anti-Fog, Strap Material Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.