10.62in Gear, Equipment, Hard Camera Case Waterproof with Foam Green

  • Mfr # SA00023-GRN

  • Zoro # G815734104


product price: $42.99
/ea

Key Features

Width
10.62 in
Length
6.87 in
Depth
9.68 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00023-GRN
Zoro #
G815734104
UPC #
810079680436
Country of Origin
China

Dimensions

Width
10.62 in
Length
6.87 in
Depth
9.68 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle
Color
Green

Description

This small protective 10.62 inch hard case is great for storing cameras, electronics, tools, and more. Pluck and pull foam along with sturdy design will safely store sensitive items during travel or on the go. This case is IP67 waterproof, dust proof and shockproof. The hard case includes three layers of foam; 1egg-crate top liner layer, 1 pull & pluck customizable layer, 1 solid bottom pad layer. The compact case dimensions External: 10.62 inches x 9.68 inches x 4.87 inches Inside: 9.25 inches x 7.12 inches x 4.12 inches. An innovative pressure equalization valve allows the case to quickly equalize to different air pressures when traveling from different altitudes. A rubber gasket lines the rim of the case, when latched closed creates a waterproof seal. Two padlock hasps allow this case to be secured with padlocks and meet TSA requirements for transport.


  • External Dimensions: 10.62" x 9.68" x 6.87"
  • Internal Dimensions: 9.17" x 7" x 6.12"
  • Includes 4 layers of foam: 1 egg-crate top liner layer, 2 pull & pluck customizable layer, 1 bottom pad solid layer.
  • IP67 Waterproof & Dust Proof: Rubber gasket lines the rim of the case, when latched closed creates a waterproof seal.
  • Innovative pressure equalization valve allows the case to quickly equalize to different air pressures.
  • Two padlock adaptable hasps.
  • Eylar waterproof hard cases are backed by a limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.