33in Intact Premium Series XXXL Hard Roller Case Waterproof with Foam

  • Mfr # NM00019

  • Zoro # G315734147


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Outside Height
19.2 in
Outside Length
24.4 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM00019
Zoro #
G315734147
UPC #
850024258365
Country of Origin
China

Dimensions

Outside Height
19.2 in
Outside Length
24.4 in
Outside Width
33.3 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

The Eylar 33 Inch Intact Premium Series Hard Rolling Travel Case is the ultimate solution for transporting and protecting your valuable gear. Crafted from reinforced high-pressure polypropylene plastic, this heavy-duty and durable case boasts external dimensions of 33.3in x 24.41in x 19.29in and internal dimensions of 29.8in x 20.78in x 17.79in, providing ample space for large equipment. Weighing in at 39.16 lbs, this case is designed to withstand the harshest conditions, being IP67 waterproof, dustproof, and shockproof. Whether you are a professional photographer or videographer, this case ensures your equipment remains safe and secure during transit.Featuring an extendable pull handle and solid roller wheels, the Eylar 33 Inch XXXL Intact Premium Series Hard Rolling Travel Case offers exceptional maneuverability, making it perfect for travel. The interior is lined with six layers of foam - one convoluted layer, four pull-n-pluck layers, and one solid pad - allowing for customized protection of your gear. This spacious and durable case is ideal for transporting cameras, videography equipment, and other large gear, ensuring your items arrive in perfect condition every time. Protect your investments with the unparalleled strength and versatility of the Eylar 33 Inch Intact Premium Series Hard Rolling Travel Case.


  • External Dimensions: 33.3" x 24.41" x 19.29"
  • Internal Dimensions: 29.8" x 20.78" x 17.79"
  • Weighs 39.16-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Integrated Automatic Pressure Equalization Valve
  • Six Layers of Foam: 1 Convoluted, 4 Pull-n-Pluck, 1 Solid Pad
  • Crafted from reinforced high-pressure polypropylene plastic with large internal dimensions, this case is both spacious and durable.
  • 2 TSA Compliant Locking Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.