Extra Large 24 Inch Hard Camera and Gear Case Waterproof with Foam Green

  • Mfr # SA00041-GRN

  • Zoro # G915734035


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Depth
9.64 in
Length
24.25 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Width
19.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA00041-GRN
Zoro #
G915734035
UPC #
810079681945
Country of Origin
China

Dimensions

Depth
9.64 in
Length
24.25 in
Width
19.43 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle
Color
Green

Description

The Eylar portable protective hard gun case is designed to be convenient and customizable. A tough exterior creates protection from impact along with a strong seal to keep the box water resistant. On the front is an air pressure equalizer knob to compensate for changes in pressure if travelling. Pluck and pull foam allows for custom compartmentalization so tools can be stored neatly and securely. Clamps on the front and sides to securely close the box with crushproof handles for easy carrying. Uniform grooves to create stacks if needed. Outer: 24.25 inch x 19.43 inch x 9.65 inch Inner: 21.43 inch x 16.5 inch x 7.87 inch Water resistant Shock resistant Pressure equalization valve Multiple layers of pluck and pull foam Black Stackable design with Lockable fittings to meet TSA requirements. 17.6-LBS.


  • Exterior Dimensions: 24.25" x 19.43" x 9.65"
  • Internal Dimensions: 21.43" x 16.5" x 7.87"
  • Waterproof protection for up to 1 meter fully submerged with a rubber gasket lining.
  • Includes 4 layers of foam: 1 egg-crate top liner layer, 1 pull & pluck customizable layer, and 2 solid bottom layers.
  • Meetings TSA Requirements - Lockable fittings
  • Stackable Design
  • Pressure equalization valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.