Ez Aim
Steel Gong Hanger Target with Recoil Spring, For 2 in. x 4 in. Mount, 2.3 lbs, Black
Mfr # 15515
Zoro # G309771806
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Width 6 in
- Color Black
- Overall Height 4 in
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Western Bit with Normal Plate 5-1/2" (3388-5-1/2)
- OFF Insect Repellent, 6 oz. Weight (629380)
- ORION SAFETY PRODUCTS 6PK 30 Minute Flares (6030)
- SC JOHNSON Ant/Roach Spray, Outdoor Fresh, 17.5 oz, Multi (SJN366000CT)
- BIRCHWOOD CASEY Adjustable Width Base Target Stand (BC-49018)
- Ez Aim Shooting Targets