Shop EZ-COOL
See all product information
Create Account
ANSI Type R Class 2 Evaporative Cooling Vest
- Mfr # 390-EZ202-YS/M
- Zoro # G024211243
product price:Â
$
47.39
/ea
Key Features
Size
S-M
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390-EZ202-YS/M
- Zoro #
- G024211243
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- S-M
Description
Polyester outer shell with HyperKewl inner cooling fabric and water-repellent nylon liner provides durable, comfortable, and effective cooling, Lightweight design offers comfortable wear, Activates in 1-2 minutes for rapid cooling relief, Provides up to 5 hours of cooling per activation depending on conditions, Lowers body temperature 15-20 DegF below ambient, Delivers uniform cooling without swelling or slime, Dries after use and prevents mold or mildew when stored properly, Hook and loop closure provides secure, adjustable fit for easy on and off, 2" retroreflective silver tape enhance visibility, 3 pockets provide convenient storage for essentials and tools, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.