Premium FR Phase Change Active Fit Cooling Vest with Insulated Cooler Bag
- Mfr # 390-EZPC-FR-2X/3X
- Zoro # G524212139
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Size
2XL-3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390-EZPC-FR-2X/3X
- Zoro #
- G524212139
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- 2XL-3XL
Description
Flame-resistant Westex cotton shell, V-neck with zipper closure and contoured design for a better fit while active, To activate PCM, place cooling packs in fridge, freezer or in ice water for 45 minutes, Cooling effects last for up to 3 hours, Set includes 1 set of 4 cooling pack inserts with cooler bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.