Shop EZ-COOL
See all product information
Create Account
Premium Phase Change Active Fit Cooling Vest with Insulated Cooler Bag
- Mfr # 390-EZSPC-2X/3X
- Zoro # G024206508
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Size
2XL-3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390-EZSPC-2X/3X
- Zoro #
- G024206508
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 2XL-3XL
Description
Water-repellent cotton/polyester outer fabric provides durable protection against moisture, V-neck design with zipper closure ensures secure, ergonomic fit, Adjustable shoulders and torso with hook and loop allow a snug, less bulky fit, Cooling packs activate by placing in fridge, freezer, or ice water for 45 minutes for ready-to-use relief, Cooling effects last up to 3 hours for extended comfort, TechKewl cooling packs come in a variety of shapes and sizes to maximize personal cooling comfort, Set includes 1 set of 4 cooling pack inserts with cooler bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.