This item is Discontinued.

Ez-Flo Eastman Eastman 4002282 2 in. 22 Gauge Silver Steel Mounting Dishwasher Bracket Set 4002282

Eastman 4002282 2 in. 22 Gauge Silver Steel Mounting Dishwasher Bracket Set (Discontinued)

  • Mfr # 4002282
  • Zoro # G004108952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4002282
Zoro #
G004108952
UPC #
91712026105
Country of Origin
United States

Description

Features
  • Color-Silver
  • Material-Steel
  • Bracket Type-Mounting
  • Gauge-22 Ga. Length-2 in.
  • Width-24 in.
  • Hardware Included-Yes
  • Screws Included-Yes
  • Finish-Galvanized
  • Provides easy under counter dishwasher installation
  • Can be installed prior to or after counter top installation
  • Ideal for granite, quartz and solid surface countertops
Specifications
  • Color: Silver
  • Size: 2 in.
  • Country of Origin: United States
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.