EZ-Flo 1/2'' x 260'' Yellow Premium Teflon Gas Line Tape

  • Mfr # 50033

  • Zoro # G021872263


product price:  $4.19
/ea

Key Features

Color
Yellow
Material
polytetrafluoroethylene
Overall Length
260 in
Thickness
4 mil
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50033
Zoro #
G021872263
UPC #
91712500339
Country of Origin
China

Dimensions

Overall Length
260 in
Thickness
4 mil
Overall Width
1/2 in

Details

Color
Yellow
Material
polytetrafluoroethylene

Description

Simplify your plumbing and home improvement projects with EZ-Flo Teflon Pipe Thread Tape. This 1/2-inch x 260-inch yellow polytetrafluoroethylene gas thread tape is designed for gas fittings and is suitable for most threaded-installing piping devices. Works well on faucets showerheads and washing machine pipes. Features a sealing function to connect threaded pipes and prevent leakages. Also a good solution for enhancing the tightness of pipes. This sealant tape has a thickness of 4 mil and is ideal for connecting threaded pipes and preventing leakages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.