Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57791

  • Zoro # G9462667


product price: $13.99
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57791
Zoro #
G9462667
UPC #
091712021216
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Lockset Finish
Satin Chrome
Keyway Type
None
Backset
2 3/8 in, 2 3/4 in
Includes
Mounting Hardware
Strike Dim.
1 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
For Use With
Bedroom and Bathroom Doors
Number of Keys
0
Pins
0
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Electrical/Mechanical
Mechanical
Style
Tulip
Knob Material
Steel
Location Type
Multi-Family
ADA Compliant
No
Lockset Fire Rating
Not Rated
Strike Type
Round Corner
Number of Pins
0
Cylinder Core Type
Conventional Core Cylinder
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
ANSI Grade
3
Trim Plate Shape
Rectangular
Lockset Style
Tulip
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Performance Grade
2
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Thumb Turn
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Thumb Turn

Description

Knob Lockset,Mechanical,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.