Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57868

  • Zoro # G9462737


product price: $13.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57868
Zoro #
G9462737
UPC #
091712021902
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Keyed Different
Lockset Finish
Brass
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
Key Material
Metal
Number of Keys
2
Knob Material
Steel
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Style
Tulip
For Use With
Bedroom and Bathroom Doors
Includes
Mounting Hardware
Ligature Resistant
No
Location Type
Apartment, Multi-Family
Mortise/Cylindrical
Cylindrical
Strike Type
Round Corner
Electrical/Mechanical
Mechanical
Pins
5
Strike Dim.
1 in x 2-1/4 in
Number of Pins
5
Cylinder Core Type
Conventional Core Cylinder
Application
Residential, Multiple Family Residential
Hand Orientation
Non-Handed
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Thumb Turn
Includes Hardware
Hardware Included
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Thumb Turn
ANSI Grade
3
Fire Rating
Not Rated
Knob/Handle Material
Steel
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Lockset Style
Tulip
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Includes Core
Core Included

Description

Knob Lockset,Mechanical,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.