Shop EZ-FLO EASTMAN

Lavatory Faucet, 2 Holes, Spout 4-3/16" L

  • Mfr # 10191
  • Zoro # G4843050

product price: 
$
62.69
/ea

Key Features

Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Series
Impressions Collection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10191
Zoro #
G4843050
UPC #
091712101918
Country of Origin
China
Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Series
Impressions Collection
Spout Shape
Arc
Spout Reach
4 3/16 in
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
2
Mounting Hole Center to Center
4"
Body Material
Metal
Item
Low Arc Bathroom Faucet
Drain Type
Pop-Up Rod
ADA Compliance
ADA Compliant
Power Source
Manual
Connection
1/2 in FIP
Valve Type
Ceramic Disc
Standards
AB1953, cUPC, NSF
Green Certification or Other Recognition
WaterSense Certified
Drain Style
Drain with Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
No
Handle Material
Metal
Includes
Handle, 50/50 Pop-Up
Features
Hot and Cold Indicators, Washerless Cartridge
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
For Location
Bathroom
Warranty
Lifetime Limited
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
30237LF
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Flow Type
Spray
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Spout Length
5 13/16 in
Height
3-1/4 in
Overall Height
5 3/8 in
Spout Height
1 3/4 in
Spout Outlet Height
1 3/4 in
Spout Height - Maximum
1 3/4 in
Overall Depth
5 27/32 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.