Ez-Flo Eastman

Manual, 8" Mount, 2 Hole Gooseneck Kitchen Faucet (Discontinued)



This Product is Discontinued
Shop for all Kitchen Faucets

Key Features

  • Number of Holes 2
  • Mounting Hole Center to Center 8"
  • Finish Brushed Nickel
  • Number of Handles 2
  • Faucet Operation Manual
See all product information

Product Information

Dimensions

Manufacturers Warranty Length Lifetime Limited Warranty
Spout Length 10-1/16"
Height 11"
Spout Height 5-3/8"
Water Inlet Connection Size 1/2"

Details

Number of Holes 2
Mounting Hole Center to Center 8"
Finish Brushed Nickel
Number of Handles 2
Faucet Operation Manual
ADA Compliant Yes
Flow Rate 1.80 gpm
Handle Type Lever Handle
Mounting Type Deck Mount
Connection 1/2" FIPS
Series Impressions Collection
Mounting Type - Faucet Deck
Faucet Type Kitchen Sink Faucet
Flow Outlet Type (Faucet) Aerated
Flow Outlet Type - Faucet Aerated
Standards AB1953, cUPC, NSF
Green Certification or Other Recognition WaterSense Approved
Valve Type Ceramic Disc
Item Gooseneck Kitchen Faucet
Faucet Finish Brushed Nickel
ADA Compliance Yes
Body Material Metal
Features 180 Degrees Swivel Spout, Washerless Cartridge, Black Side Spray
Includes Handle
Valve Type - Faucets Hot/Cold Cartridge
Spout Reach 8-5/16"
CEC Compliant CEC Compliant
Faucet Activation Manual
Faucet Handle Material Metal
Ligature Resistant No
Replacement Cartridge Mfr. Model Number 30237LF
Faucet Body Material Metal
Max. Mounting Hole Center Distance 8"
Max. Installation Surface Thickness 2"
Temperature Control No

Description

Item Gooseneck Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products