Ez-Flo Eastman
Shower Head, Primary Metal Material
Mfr # 15017
Zoro # G4777147
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Side Handle Adjustment
- Material Metal
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- NIBCO 1" NOM C Copper Dimple Stop Coupling (600DS 1)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- CHEMTROL Ball Valve, 3/4" Pipe, Tee Handle (MN913A8)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- Ez-Flo Eastman Bathtub Faucets & Accessories