Water Heater Expansion Tank Mounting Bracket, Stainless Steel, 13 in Dia, Silver

  • Mfr # 86288

  • Zoro # G805305789


product price:  $13.95
/ea

Key Features

Material
Stainless Steel
For Use With
Expansion Tank
Color
Silver
Dia. (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86288
Zoro #
G805305789
UPC #
91712039761
Country of Origin
China

Dimensions

Dia. (In.)
13 in

Details

Material
Stainless Steel
For Use With
Expansion Tank
Color
Silver

Description

The Eastman® Expansion Tank Mounting Bracket is designed to take the load and weight off pipes, fittings or connections where water heater thermal expansion tanks are installed. The expansion tank mounting kit includes a universal galvanized steel bracket, two stainless steel quick-clamp bands and two stainless steel mounting screws. The quick-clamp bands fit a range of thermal expansion tanks all the way up to 5 gal. in size or 13 in. in diameter.


  • • Universal kit for mounting water heater expansion tanks to the wall
  • • Works with water heater thermal expansion tanks up to a 5 gallons in size or 13 inches in diameter
  • • Reduces strain on pipes by securing the thermal expansion tank to the wall
  • • Includes mounting bracket, two stainless steel quick-clamp bands and two mounting screws
  • • Quick-release stainless steel bands allow for fast and easy installation
  • • Great for PEX installations that cannot support the weight of the expansion tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.