Shop EZ FOIL
Create Account
Z01986 Roaster Pan with Handles - pack of 12
- Mfr # 61761
- Zoro # G303754621
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61761
- Zoro #
- G303754621
- UPC #
- 70485019866
- Country of Origin
- China
Description
Reusable or disposable. Contoured corners for extra strength. Built in roasting rack.
Features- Rectangular size: 16-1/8" x 11-3/4" x 2-7/8"
- 20 lbs capacity
- Reusable or disposable
- Contoured corners for extra strength
- Built in roasting rack
- Dimension: 20.25" H x 11" W x 14.75" L
- Weight: 6.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.