75.15 In. X 9.25 In. X 9.25 In. Ridge Cap In Clear

  • Mfr # 707458

  • Zoro # G922706551


product price: $53.15
/ea

Key Features

Plastic Material
Polycarbonate
Application
Covers for patios, pergolas, decks, and sunrooms
Plastic Width
9.25 in
Plastic Length
9.25 in
Height
75.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707458
Zoro #
G922706551
UPC #
763552443434
Country of Origin
Israel

Dimensions

Plastic Width
9.25 in
Plastic Length
9.25 in
Height
75.15 in

Details

Plastic Material
Polycarbonate
Application
Covers for patios, pergolas, decks, and sunrooms
Plastic Color
Clear
Item
Ridge Cap

Description

Clear EZ Glaze ridge caps (also known as flashing) are produced with the same quality material as the EZ glaze polycarbonate roof panels, and are color matched to ensure seamless style and longevity. Use the ridge cap for a water-resistant seal at the roof ridge where the EZ Glaze panels meet to form a peak.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.