Hot Pad, Protects To 450 F
Mfr # EZKHP88
Zoro # G2327199
product price: $21.15
/eaKey Features
Color
Red
Maximum Temperature
450 Degrees F
Product Type
Pot Holder
Overall Length
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZKHP88
Zoro #
G2327199
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Details
Item
Pot Holder
Color
Red
Maximum Temperature
450 Degrees F
Product Type
Pot Holder
Description
Pot Holder, Product Type Pot Holder, Color Red, Material Cotton/Polyester, Maximum Temperature 450 Degrees F, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.