
Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (Discontinued)
- Mfr # 329-6
- Zoro # G708622402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
329-6
Zoro #
G708622402
UPC #
839137000658
Country of Origin
United States
Dimensions
Internal Thread Size
3/8"-16
External Thread Size
9/16"-12
Details
Item
Self Locking Thread Insert
Material
Carbon Steel
Thread Type
Imperial
Description
Thread repair insert for metal, 3/8-16 x 9/16-12 x .515. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.