Zoro Homepage

EZ Vane EZ1005-RF Float Airplane Weathervane with Roof Mount

  • Mfr # EZ1005-RF

  • Zoro # G403765602


product price: $108.99
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
EZ1005-RF
Zoro #
G403765602
UPC #
616913955933
Country of Origin
China

Description

Sailing into your landscape, this fixed-wing, one-of-a-kind, amphibious aircraft would make a spectacular addition to any pilot’s home and yard -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Float Airplane Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L