Shop SIGNMISSION
See all product information
Create Account
Zombie Woman Yard Sign with Stake, Scary Halloween Trick or Treat Decoration
- Mfr # C-DC-36-DS-Zombie Woman
- Zoro # G509690525
product price:Â
$
46.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Length
8 in
Double-Sided
Yes
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-DC-36-DS-Zombie Woman
- Zoro #
- G509690525
- UPC #
- 705675477071
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- Yes
- UV Resistant
- Yes
- Single or Double Sided
- Double Sided
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 18 in
- Size
- 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.