EZ Vane EZ1020-DK Ford Truck Weathervane with Deck Mount

  • Mfr # EZ1020-DK

  • Zoro # G203766434


product price: $92.29
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
EZ1020-DK
Zoro #
G203766434
UPC #
616913957326
Country of Origin
China

Description

Show that you're built Ford tough with this Ford truck weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Ford Truck Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L