EZ Vane EZ1605-4S Hunter with Dog Weathervane - Four Sided Mount

  • Mfr # EZ1605-4S

  • Zoro # G703765326


product price: $103.99
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
EZ1605-4S
Zoro #
G703765326
UPC #
616913960241
Country of Origin
China

Description

It's hunting season all year long with this hunter weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Hunter with Dog Weathervane - 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L