Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20503
Zoro #
G2486425
UPC #
-
Country of Origin
United States
Dimensions
Size (Oz.)
16 oz
Container Size
16 fl oz
For Maximum Pipe Diameter
4 in
Details
Color
Clear
For Use With
Schedule 40 PVC Pipe and Fittings Up To 4 in
Item
Pipe Cement
Standards
ASTM D2564, IAPMO (UPC) Listed, NSF
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Minimum Viscosity
90 cps
Working Time
1 min
Operating Temperature Range
32 Degrees F to 110 Degrees F
For Material Type
PVC
Full Cure Time
2 hr
Maximum Operating Temperature
110 Degrees F
Series
205
Compatible Materials
PVC
Color Family
Clear
Container Type
Brush-Top Can
Minimum Operating Temperature
32 Degrees F
Description
Pipe Cement, For Material Type PVC, Series 205, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, IAPMO (UPC) Listed, NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.