Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21104
Zoro #
G2841596
UPC #
-
Country of Origin
United States
Dimensions
Size (Oz.)
32 oz
Container Size
32 oz
Container Size and Type
32 oz
Container Size Range
12.1 fl oz to 64 fl oz
Details
Color
Clear
For Use With
Fittings, Pipes
Item
Primer
Standards
ASTM F656, NSF, UPC Listed
Cured Color
Clear
Color Family
Clear
Maximum Performance Temperature
-10 Degrees F
Minimum Performance Temperature
110 Degrees F
Description
Primer, Container Size 32 oz, Cured Color Clear, Standards ASTM F656, NSF, UPC Listed, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.