This item is Discontinued.

Ez2C Targets EZ2C Targets EZ2C020 Targets Style 20; Pack - 25 EZ2C020

EZ2C Targets EZ2C020 Targets Style 20; Pack - 25 (Discontinued)

  • Mfr # EZ2C020
  • Zoro # G303949614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2C020
Zoro #
G303949614
UPC #
850210005384
Country of Origin
United States

Description

Features
  • This style has eleven EZ2C Red circles numbered as such
  • Circle 1 measures 3 in. each subsequent circle reduces 0.5 in. size
  • The final Circle 11 measures 0.5 in. Fire 11 shots, try for a perfect score of 66
  • Targets are on High-Quality Bright White Paper
  • They are Conveniently Packaged with 25 Targets per Pad.
  • Style - 20
  • Dimension - 17 L x 11 W x 0.11 H in.
  • Item Weight - 0.57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.