Zoro Homepage

15 ft. Power Cord - Flat NEMA 5-15P to C13

  • Mfr # EZ825270

  • Zoro # G515878870


product price: $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ825270
Zoro #
G515878870
UPC #
753153356929
Country of Origin
China

Description

This NEMA 5-15P to C13 power cord features a flat or low-profile plug that sits flush against the outlet on your power strip surge protector or wall outlet. The flush connection saves space and helps to avoid blocking other open outlets. Features -The high-quality power supply cord is designed to provide a durable long-lasting connection to your peripheral devices -It makes a suitable replacement for worn out or missing computer monitor or printer power cords Specifications - Color: Black - Cord Length: 15' - Connector on First End: 1 x NEMA 5-15P Male - Connector on Second End: 1 x 3-pin IEC 60320 C13 Female - Voltage Rating: 125 V AC - Current Rating: 10 Amp - Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.