Zoro Homepage

1m Multimode 62.5-125 Duplex Fiber Patch Cable LC - LC

  • Mfr # EZ170619

  • Zoro # G215812617


product price: $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ170619
Zoro #
G215812617
UPC #
654204942439
Country of Origin
China

Description

The 1-meter 3.3ft Multimode 62.5/125 Duplex Fiber Patch Cable is terminated at both ends with LC male connectors to provide the necessary connection between fiber networking devices for high-speed long distance networks. The Advantage: -Can maximize wiring conduit usage while minimizing installation problems -Fiber optic cables provide a higher quality signal over a greater distance -Fiber Optic cables are an ultimate solution for high- speed data transmission -Backed by. Hardware. Fiber Size: 62.5/125. Connectors: -Connector A: 1. Fiber Optic LC Male. -Connector B: 1. Fiber Optic LC Male. -Performance: -Fiber Classification: OM1. -Fiber Type: Multi Mode. -Physical Characteristics: -Color: Orange. -Cable Length: 3.3 ft 1 m. -Length: 3.3 ft 1 m.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.